NT90-015-0-RM090-40
Description
NT90-015-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316898-D507
BDI # 853070
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.841
Overall Width - Inch:
3.543
NT90-015-0-RM090-20
Description
NT90-015-0-RM090-20 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316898-G718
BDI # 853074
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.837
Overall Width - Inch:
3.543
NT115-015-0-RM115-39
Description
NT115-015-0-RM115-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316899-C128
BDI # 853075
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.582
Overall Width - Inch:
4.53
NT42-015-0-RM115-71
Description
NT42-015-0-RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116839-A736
BDI # 852229
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.145
Overall Width - Inch:
4.53
862BF-14K-M8
Description
862BF-14K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00346
BDI # 180241
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84