HB1083 180-CC 140.37 2-3/8IN SHFT
Description
H10C18S14037 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C18S14037
BDI # 298388
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
HB1083 180-CC 150.70 2-3/8IN SHFT
Description
H10C18S15070 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C18S15070
BDI # 298389
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
H12C21S14899
Description
H12C21S14899 CONCENTRIC SPEED REDUCER ; POR 148.99 2-7/8" SHFT
Part # H12C21S14899
BDI # 298459
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19
H14C18S15638
Description
H14C18S15638 CONCENTRIC SPEED REDUCER ; POR 156.38 3-5/8" SHFT
Part # H14C18S15638
BDI # 298486
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
11.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.67
Overall Width - Inch:
20.07
H14C21S15638
Description
H14C21S15638 CONCENTRIC SPEED REDUCER ; POR 156.38 3-5/8" SHFT
Part # H14C21S15638
BDI # 298498
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
11.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
29.55
Overall Width - Inch:
20.07