VT006-016-0-RM060-6
Description
VT006-016-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119314-G772
BDI # 847418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402
VT006-016-0-RM060-17
Description
VT006-016-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119314-G315
BDI # 847416
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402
VT014-016-0-RM142-71
Description
VT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119254-G760
BDI # 847253
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.87
Overall Width - Inch:
5.591
UT014-016-0-RM142-71
Description
UT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114340-F208
BDI # 850410
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.827
Overall Width - Inch:
5.591
VT006-016-0-RM060-11
Description
VT006-016-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119314-G200
BDI # 847415
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.402