Page 1 of 6

Next

Compare
833B-160K-M1

COMPARE

833B-160K-M1

Description
833B-160K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00173

BDI # 180069

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
F843B-160K-B5-M1

COMPARE

F843B-160K-B5-M1

Description
F843B-160K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00839

BDI # 180626

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 12.94
Overall Width - Inch: 6.62

Price Inventory : Available to order
Loading Price
QTY
843BF-160K-M8

COMPARE

843BF-160K-M8

Description
843BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00293

BDI # 180189

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY
873BF-160K-M8

COMPARE

873BF-160K-M8

Description
873BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00499

BDI # 180393

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 20.55
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
F843BF-160K-B5-M8

COMPARE

F843BF-160K-B5-M8

Description
F843BF-160K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00857

BDI # 180644

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 12.94
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY