NT90-025-0-RM090-40
Description
NT90-025-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316904-G261
BDI # 853101
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.841
Overall Width - Inch:
3.543
NT90-025-0-RM090-28
Description
NT90-025-0-RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316904-F865
BDI # 853099
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.841
Overall Width - Inch:
3.543
DT115-025-0-RM115-71
Description
DT115-025-0-RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113362-7487
BDI # 842759
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.579
Overall Width - Inch:
4.53
DT115-025-0-RM115-80
Description
DT115-025-0-RM115-80 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-113362-7135
BDI # 842758
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.014
Overall Width - Inch:
4.92
NT60-025-0-RM060-11
Description
NT60-025-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-316903-C314
BDI # 853088
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.964
Overall Width - Inch:
2.4