Page 1 of 30

Next

Compare
DT060-003-0-RM060-1

COMPARE

DT060-003-0-RM060-1

Description
DT060-003-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-113340-B745

BDI # 847746

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.291
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
DT060-003-0-RM060-7

COMPARE

DT060-003-0-RM060-7

Description
DT060-003-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-113340-E188

BDI # 847755

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.291
Overall Width - Inch: 2.4

Price Inventory : Available to order
Loading Price
QTY
862BF-2.9K-M8

COMPARE

862BF-2.9K-M8

Description
862BF-2.9K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00351

BDI # 180246

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
PL2090-003-KS-S-0301-12.7

COMPARE

PL2090-003-KS-S-0301-12.7

Description
PL2090-003-KS-S-0301-12.7 REDUCER ; NON-RETURNABLE FOR GEARMOTOR

BOSTON GEAR

Part # P00857

BDI # 182285

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method: Flange Mounted
Overall Length - Inch: 5.669
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY
F832BF-2.9K-B9-M8

COMPARE

F832BF-2.9K-B9-M8

Description
F832BF-2.9K-B9-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00667

BDI # 180470

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 583.3
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 10.65
Overall Width - Inch: 9.26

Price Inventory : Available to order
Loading Price
QTY