HB1483CN180TC/336.11A1SI3.625X6.69
Description
HB1483CN180TC/336.11A1SI3.625X6.69 ; IN-LINE SHAFT REDUCER
Part # H14C18S33611
BDI # 298489
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
5.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.67
Overall Width - Inch:
20.07
H16C21S31341
Description
H16C21S31341 CONCENTRIC SPEED REDUCER ; POR 313.41 4" SHFT
Part # H16C21S31341
BDI # 298533
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
33.96
Overall Width - Inch:
22.84