Page 1 of 28

Next

Compare
XT060-004-0-RM060-28A

COMPARE

XT060-004-0-RM060-28A

Description
XT060-004-0-RM060-28A PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120449-G532

BDI # 853271

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 3.15

Price Inventory : Available to order
Loading Price
QTY
XT060-004-0-RM060-7

COMPARE

XT060-004-0-RM060-7

Description
XT060-004-0-RM060-7 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120449-G534

BDI # 853273

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
XT060-004-0-RM060-343

COMPARE

XT060-004-0-RM060-343

Description
XT060-004-0-RM060-343 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120449-G536

BDI # 853275

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.596
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
F862B-3.9K-B11-M1

COMPARE

F862B-3.9K-B11-M1

Description
F862B-3.9K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00902

BDI # 180685

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.61
Overall Width - Inch: 9.26

Price Inventory : Available to order
Loading Price
QTY
862B-3.9K-M1

COMPARE

862B-3.9K-M1

Description
862B-3.9K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00325

BDI # 180220

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY