F832BF-40K-B5-M8
Description
F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00682
BDI # 180485
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
DT115-040-0-RM115-71
Description
DT115-040-0-RM115-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-119061-D815
BDI # 848299
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.579
Overall Width - Inch:
4.53
F643B-40-B7
Description
F643B-40-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28719
BDI # 165892
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338686
Mounting Method:
Base Mounted
Overall Length - Inch:
16.31
F862B-40K-B5-M1
Description
F862B-40K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00911
BDI # 180693
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.26
Overall Width - Inch:
8
862B-40K-M1
Description
862B-40K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00329
BDI # 180224
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8