Page 1 of 45

Next

Compare
XT080-050-0-RM090-40

COMPARE

XT080-050-0-RM090-40

Description
XT080-050-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120404-G735

BDI # 853210

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 6.853
Overall Width - Inch: 3.543

Price Inventory : Available to order
Loading Price
QTY
UT075-050-0-RM075-39

COMPARE

UT075-050-0-RM075-39

Description
UT075-050-0-RM075-39 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-114368-A632

BDI # 850654

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 8.501
Overall Width - Inch: 3.35

Price Inventory : Available to order
Loading Price
QTY
ET014-050-0-RM142-71

COMPARE

ET014-050-0-RM142-71

Description
ET014-050-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 52-118706-E665

BDI # 851707

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 14.881
Overall Width - Inch: 5.591

Price Inventory : Available to order
Loading Price
QTY
F862B-50K-B5-M1

COMPARE

F862B-50K-B5-M1

Description
F862B-50K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00920

BDI # 180700

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 12.26
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
643B-50

COMPARE

643B-50

Description
643B-50 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28742

BDI # 165914

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338407
Mounting Method: Base Mounted
Overall Length - Inch: 16.59

Price Inventory : Available to order
Loading Price
QTY