CBN-3001-S-V1-6.3-U-56C-NM
Description
CBN-3001-S-V1-6.3-U-56C-NM SPEED RDCR ; C-FACE FLANGE MOUNT 6.3:1
Part # CBN-3001-S-V1-6.3-U-56C-NM
BDI # 21505976
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2.01HP
Nominal Max Output RPM:
280
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
6.3:1
Input Type:
C-Face Quill
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted