Page 1 of 5

Next

Compare
HB683 140-CC 59.91 1-5/8IN SHFT

COMPARE

HB683 140-CC 59.91 1-5/8IN SHFT

Description
H6C14S05991 HELICAL GEAR REDUCER ; INLINE SHAFT 60:1 RATIO C-FACE QUILL I/P

DODGE

Part # H6C14S05991

BDI # 298872

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 15.79
Overall Width - Inch: 10.35

Price Inventory : Available to order
Loading Price
QTY
HB1083CN180TC/60.9A1SI2.375X4.72

COMPARE

HB1083CN180TC/60.9A1SI2.375X4.72

Description
HB1083CN180TC/60.9A1SI2.375X4.72 ; HELICAL GEAR REDUCER

DODGE

Part # H10C18S06090

BDI # 298383

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.2
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1283CN210TC/66.43A1SI2.875X5.51

COMPARE

HB1283CN210TC/66.43A1SI2.875X5.51

Description
HB1283CN210TC/66.43A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER

DODGE

Part # H12C21S06643

BDI # 298455

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 15HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 27.06
Overall Width - Inch: 18.19

Price Inventory : Available to order
Loading Price
QTY
HB1083 210-CC 60.90 2-3/8IN SHFT

COMPARE

HB1083 210-CC 60.90 2-3/8IN SHFT

Description
H10C21S06090 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C21S06090

BDI # 298404

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24.14
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1083 250-CC 60.90 2-3/8IN SHFT

COMPARE

HB1083 250-CC 60.90 2-3/8IN SHFT

Description
H10C25S06090 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C25S06090

BDI # 298417

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 29.2
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY