HB1083CN180TC/71.59A1SI2.375X4.72
Description
HB1083CN180TC/71.59A1SI2.375X4.72 ; HELICAL GEAR REDUCER
Part # H10C18S07159
BDI # 298384
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
HB1083CN180TC/82.14A1SI2.375X4.72
Description
HB1083CN180TC/82.14A1SI2.375X4.72 ; HELICAL GEAR REDUCER
Part # H10C18S08214
BDI # 298385
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.2
Overall Width - Inch:
16.14
HB1083 210-CC 71.59 2-3/8IN SHFT
Description
H10C21S07159 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S07159
BDI # 298405
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
HB1083 210-CC 82.14 2-3/8IN SHFT
Description
H10C21S08214 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S08214
BDI # 298406
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
HB1283CN210TC/78.06A1SI2.875X5.51
Description
HB1283CN210TC/78.06A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER
Part # H12C21S07806
BDI # 298456
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19