Page 1 of 47

Next

Compare
ER-18T

COMPARE

ER-18T

Description
ER-18T INSERT BEARING ; 1-1/8"X7/8"

SEALMASTER

Part # 705574

BDI # 354275

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
AELS206-102N

COMPARE

AELS206-102N

Description
AELS206-102N MOUNTED UNIT INSERT BEARING ; 1-ROW

NSK

Part # AELS206-102N

BDI # 17758825

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RA103-RR2

COMPARE

RA103-RR2

Description
RA103-RR2 ADAPTER BEARING

SKF

Part # RA103-RR2

BDI # 1305914

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 15.088
Length Thru Bore - Inch: 0.594
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
ER19

COMPARE

ER19

Description
ER19 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID

TIMKEN

Part # ER19

BDI # 1425086

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SLS-118

COMPARE

SLS-118

Description
SLS-118 INSERT BEARING ; 1-1/8" BORE NARROW IR 0.709" OR WID

BROWNING

Part # 767202

BDI # 311444

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 29.362
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY