Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
8.2
Outside Diameter - Millimeter:
208.28
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Standard Duty | Red
Coupling Type:
Jaw Coupling
Torque:
38048In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling
C285 CUSHIONS SXB 6/SET
Description
C285 CUSHIONS SXB 6/SET ; 8-1/2" OD NBR 1-5/8" THK
Part # 68514414771
BDI # 20080755
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
9182In-Lbs
GF100CS-PBH
Description
GF100CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF100CS-PBH
BDI # 24657936
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.8
Length Thru Bore - Millimeter:
145.8
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
241.3
Coupling Type:
Jaw Coupling
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
13.61
Outside Diameter - Millimeter:
345.694
Other Features:
Components May or May Not Intermix Among Brands | Go-Flex | Hi-Temperature | White
Coupling Type:
Jaw Coupling
Torque:
345000In-Lbs