KN25-B-PP
Description
KN25-B-PP LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID X 40MM OD
Part # KN25-B-PP
BDI # 1174824
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Light Duty | Relubricatable | Plastic Cage | Adjustable Angle
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KS20-PP
Description
KS20-PP LINEAR BALL BEARING ; NON-RETURNABLE 20MM X 45MM DBL
Part # KS20-PP
BDI # 1175000
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length - Millimeter:
45
Other Features:
Light Duty | Plastic Cage
Length - Inch:
1.772
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Light Duty | Plastic Cage
Length - Inch:
2.283
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KH12-B
Description
KH12-B LINEAR BALL BEARING ; NON-RETURNABLE 12MM ID X 19MM OD
Part # KH12-B
BDI # 20433194
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Length - Millimeter:
28
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.102
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball