KH25-PP
Description
KH25-PP LINEAR BALL BEARING ; 25MM ID X 35MM OD X 40MM WD
Part # KH25-PP
BDI # 1411788
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
NAS15ALZ
Description
NAS15ALZ LINEAR GUIDE CARRIAGE ; NON RETURNABLE BALL SLIDE
Part # NAS15ALZ
BDI # 20217091
Features
Series:
NAS
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
High Load Type
Overall Length - Inch:
2.236
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591
SPM30OPN
Description
SPM30OPN LINEAR BEARING ; SUPER BALL BUSHING 30MM DIA
Part # SPM30OPN
BDI # 854672
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Crowned | Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball