Page 1 of 2

Next

Compare
SS6U8WW

COMPARE

SS6U8WW

Description
SS6U8WW SSU SUPER LINEAR BALL BEARING ; 1/2" BORE 7/8" OD

THOMSON

Part # SS6U8WW

BDI # 854064

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Length - Millimeter: 31.75

Other Features: Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch: 1.25
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
MHT30C1HS2

COMPARE

MHT30C1HS2

Description
MHT30C1HS2 LINEAR WAY

IKO

Part # MHT30C1HS2

BDI # 21534542

Price Inventory : Available to order
Loading Price
QTY
MHT15C1HS2

COMPARE

MHT15C1HS2

Description
MHT15C1HS2 SLIDE UNIT ; POR 47MM W X 66MM L X 19.5MM H

IKO

Part # MHT15C1HS2

BDI # 21438391

Features

Series: MHT
Lubrication/Lube Block Yes/No: Yes
Accuracy Class: High Precision Grade
Preload: Yes
Inch - Metric: Metric

Material: Steel
Other Features: C-Lube Maintenance Free | Standard Preload
Overall Length - Inch: 2.598
Rail Width - Millimeter: 15
Rail Width - Inch: 0.591

Price Inventory : Available to order
Loading Price
QTY
MHT20C1HS2

COMPARE

MHT20C1HS2

Description
MHT20C1HS2 LINEAR WAY

IKO

Part # MHT20C1HS2

BDI # 21534445

Features

Series: MHT
Lubrication/Lube Block Yes/No: Yes
Accuracy Class: High Precision Grade
Preload: Yes
Inch - Metric: Metric

Material: Steel
Other Features: C-Lube Maintenance Free | Standard Preload
Overall Length - Inch: 3.268
Rail Width - Millimeter: 20
Rail Width - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
ML15C1HS2

COMPARE

ML15C1HS2

Description
ML15C1HS2 SLIDE UNIT ; 32MM W X 42MM L X 12MM H

IKO

Part # ML15C1HS2

BDI # 21513505

Price Inventory : Available to order
Loading Price
QTY