RW16V

COMPARE

RW16V

Description
RW16V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1" DIA SELF-ALIGNING

THOMSON

Part # RW16V

BDI # 854885

Features

Bearing Length - Inch: 3.75
Mounting Block Height - Millimeter: 60.452
Mounting Block Length - Inch: 2.25
Mounting Block Width - Millimeter: 146.05
Bearing Length - Millimeter: 95.25

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 101.6
Shaft Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW24V

COMPARE

RW24V

Description
RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING

THOMSON

Part # RW24V

BDI # 854890

Features

Bearing Length - Inch: 5.38
Mounting Block Height - Millimeter: 85.852
Mounting Block Length - Inch: 2.75
Mounting Block Width - Millimeter: 200.152
Bearing Length - Millimeter: 136.652

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 152.4
Shaft Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW32V

COMPARE

RW32V

Description
RW32V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 2" DIA SELF-ALIGNING

THOMSON

Part # RW32V

BDI # 854895

Features

Bearing Length - Inch: 7.38
Mounting Block Height - Millimeter: 109.982
Mounting Block Length - Inch: 3.5
Mounting Block Width - Millimeter: 247.65
Bearing Length - Millimeter: 187.452

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 190.5
Shaft Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW48V

COMPARE

RW48V

Description
RW48V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 3" DIA SELF-ALIGNING

THOMSON

Part # RW48V

BDI # 854900

Features

Bearing Length - Inch: 11
Mounting Block Height - Millimeter: 169.926
Mounting Block Length - Inch: 5.5
Mounting Block Width - Millimeter: 393.7
Bearing Length - Millimeter: 279.4

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 304.8
Shaft Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY
RW8V

COMPARE

RW8V

Description
RW8V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 0.5" D SELF-ALIGNING

THOMSON

Part # RW8V

BDI # 854905

Features

Bearing Length - Inch: 2.38
Mounting Block Height - Millimeter: 35.052
Mounting Block Length - Inch: 1.38
Mounting Block Width - Millimeter: 76.2
Bearing Length - Millimeter: 60.452

Roller Type: Roller
Bolt Center Across Shaft - Millimeter: 57.15
Shaft Diameter - Inch: 0.5
Inch - Metric: Inch
Material: Steel Roller | Malleable Iron Block

Price Inventory : Available to order
Loading Price
QTY