Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Greased | With Lubrication Holes on Outer Ring
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
KH40-PP
Description
KH40-PP LINEAR BALL BEARING ; 40MM X 52MM X 60MM DBL
Part # KH40-PP
BDI # 1174807
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length - Millimeter:
68
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Length - Inch:
2.677
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SUPER16-DD
Description
SUPER16-DD LINEAR BEARING ; 1" BORE 1-9/16" OD
Part # SUPER16-DD
BDI # 854191
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SUPER12OPN
Description
SUPER12OPN LINEAR BEARING ; 3/4" BORE 1.25" OD
Part # SUPER12OPN
BDI # 854185
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball