RW32V
Description
RW32V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 2" DIA SELF-ALIGNING
Part # RW32V
BDI # 854895
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
109.982
Mounting Block Length - Inch:
3.5
Mounting Block Width - Millimeter:
247.65
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
190.5
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32C
Description
RW32C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 2" DIA SELF-ALIGNING
Part # RW32C
BDI # 854893
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
RW32B
Description
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING
Part # RW32B
BDI # 854892
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
RW32S
Description
RW32S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 2" D SELF-ALIGNING
Part # RW32S
BDI # 854894
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
38.1
Mounting Block Length - Inch:
8.5
Mounting Block Width - Millimeter:
92.202
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
69.85
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW32A
Description
RW32A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 2" DIA SELF-ALIGNING
Part # RW32A
BDI # 854891
Features
Bearing Length - Inch:
7.38
Mounting Block Height - Millimeter:
0
Mounting Block Length - Inch:
0
Mounting Block Width - Millimeter:
0
Bearing Length - Millimeter:
187.452
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
0
Shaft Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel