QS 1 1/2 L 24
Description
QS 1 1/2 L 24 QUICK SHAFT ; 1-1/2" DIA 24" L CS CLASS L 60 CASE
Part # QS 1 1/2 L 24
BDI # 842830
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
24
Length Type:
Cut to Length
QS 1 L 72
Description
QS 1 L 72 QUICK SHAFT ; 1" DIA 72" L CS CLASS L 60 CASE
Part # QS 1 L 72
BDI # 842869
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
72
Length Type:
Cut to Length