KB16 GUUOP
Description
KB16 GUUOP LINEAR BEARING ; 16 MM KB-SERIES METRIC (EURO) OPEN
Part # KB 16GUU-OP
BDI # 18287804
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Resin Retainer
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SFI-5532ZZ G7
Description
SFI-5532ZZ G7 MINIATURE BEARING, 0.1562" X 0.3125" X 0.125" SHIELDED (SMARTCATALOG)
Part # SFI-5532ZZ G7
BDI # 28251248
SI-1412ZZ G7
Description
SI-1412ZZ G7 MINIATURE BEARING, 0.5" X 0.875" X 0.2812" SHIELDED (SMARTCATALOG)
Part # SI-1412ZZ G7
BDI # 28241536
SFM-1040W40ZZ G7
Description
SFM-1040W40ZZ G7 MINIATURE BEARING, 4.00 MM X 10.00 MM X 4.00 MM SHIELDED (SMARTCATALOG)
Part # SFM-1040W40ZZ G7
BDI # 28251181
SM-1450W50ZZ G7
Description
SM-1450W50ZZ G7 MINIATURE BEARING, 5.00 MM X 14.00 MM X 5.00 MM SHIELDED (SMARTCATALOG)
Part # SM-1450W50ZZ G7
BDI # 28241448