WBK12S-01
Description
WBK12S-01 BALL SCREW SUPPORT UNIT ; 12MM SQUARE
Part # WBK12S-01
BDI # 1196743
Features
Base to Center of Shaft - Millimeter:
25
Housing/Block Length - Inch:
2.756
Housing/Block Length - Millimeter:
70
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
0.984
Rolling Element:
Ball Bearing
WBK08S-01
Description
WBK08S-01 BALL SCREW SUPPORT UNIT ; 8MM BOREX52MM WX32MM H
Part # WBK08S-01
BDI # 1196730
Features
Base to Center of Shaft - Millimeter:
17
Housing/Block Length - Inch:
2.047
Housing/Block Length - Millimeter:
52
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
0.669
Rolling Element:
Ball Bearing
WBK25S-01
Description
WBK25S-01 BALL SCREW SUPPORT UNIT ; 25MM BOREX105MM WX68MM H
Part # WBK25S-01
BDI # 1196770
Features
Base to Center of Shaft - Millimeter:
35
Housing/Block Length - Inch:
4.134
Housing/Block Length - Millimeter:
105
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1.378
Rolling Element:
Ball Bearing
WBK20S-01
Description
WBK20S-01 BALL SCREW SUPPORT UNIT ; 20MM BOREX95MM WX58MM H
Part # WBK20S-01
BDI # 1196762
Features
Base to Center of Shaft - Millimeter:
30
Housing/Block Length - Inch:
3.74
Housing/Block Length - Millimeter:
95
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1.181
Rolling Element:
Ball Bearing
WBK10S-01
Description
WBK10S-01 BALL SCREW SUPPORT UNIT ; 10MM BOREX70MM WX43MM H
Part # WBK10S-01
BDI # 1196737
Features
Base to Center of Shaft - Millimeter:
25
Housing/Block Length - Inch:
2.756
Housing/Block Length - Millimeter:
70
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
0.984
Rolling Element:
Ball Bearing