LFZ12/M12-RB

COMPARE

LFZ12/M12-RB

Description
LFZ12/M12-RB ; LINEAR CONCENTRIC BOLT

INA

Part # LFZ12/M12-RB

BDI # 1175257

Features

Size: 12 MM Dia X 50.8 MM L
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Corrosion Resistance | Hexagonal Head | With 1.8 MM Washer
Product Name: Bolt

Product Type: Concentric

Price Inventory : Available to order
Loading Price
QTY
LFZ12/M12

COMPARE

LFZ12/M12

Description
LFZ12/M12 ; LINEAR BOLT

INA

Part # LFZ12/M12

BDI # 1175256

Features

Size: 12 MM Dia X 50.8 MM L
Inch - Metric: Metric
Material: High Strength Screw Steel
Other Features: Hexagonal Head | With 1.8 MM Washer
Product Name: Bolt

Product Type: Concentric

Price Inventory : Available to order
Loading Price
QTY