FNYBUTWN24ALS
Description
FNYBUTWN24ALS TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT TWIN ALUMINUM
Part # FNYBUTWN24ALS
BDI # 854350
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | Crowned OD | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUTWN24
Description
FNYBUTWN24 TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT TWIN ALUMINUM
Part # FNYBUTWN24
BDI # 854346
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUTWN16ALS
Description
FNYBUTWN16ALS TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # FNYBUTWN16ALS
BDI # 854334
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
Fluoronyliner Bushing | Crowned OD | No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable