SSETWNM20DD

COMPARE

SSETWNM20DD

Description
SSETWNM20DD TWIN PILLOW BLOCK BEARING ; 20MM BORE 4 BOLT ALUMINUM

THOMSON

Part # SSETWNM20DD

BDI # 854807

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Nominal Bolt Center Across Shaft - Millimeter: 45
Other Features: M8 Bolt | Each Sealed on One End | Length Thru Bore 45 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY