Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length - Millimeter:
80
Other Features:
Greased | With Lubrication Holes on Outer Ring
Length - Inch:
3.15
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
KH40-PP
Description
KH40-PP LINEAR BALL BEARING ; 40MM X 52MM X 60MM DBL
Part # KH40-PP
BDI # 1174807
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Bolt Center Across Shaft - Millimeter:
76.2
Bolt Center Across Shaft - Inch:
3
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Malleable Iron
Other Features:
0.31 Inch Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1.125
Base to Center of Shaft - Inch:
1.75
Overall Width - Inch:
4
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
3
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball