FNYBU16AOPN
Description
FNYBU16AOPN LINEAR BEARING BALL BUSHING ; 1" BORE FLUORONYLINER
Part # FNYBU16AOPN
BDI # 853714
Features
Enclosure:
2 Seals
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
FluoroNyliner | Self Lubricating | Compensated ID | Precision Machined
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
SPB16OPN
Description
SPB-16-OPN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16OPN
BDI # 854016
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
SUPER16-DD
Description
SUPER16-DD LINEAR BEARING ; 1" BORE 1-9/16" OD
Part # SUPER16-DD
BDI # 854191
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Bolt Center Across Shaft - Millimeter:
63.5
Bolt Center Across Shaft - Inch:
2.5
Base to Center of Shaft - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Malleable Iron
Other Features:
0.25 Inch Bolt
Housing Style:
2 Bolt Support Block
Overall Length - Inch:
1
Base to Center of Shaft - Inch:
1.5
Overall Width - Inch:
3.25
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable