Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
59
Other Features:
High Accuracy Class | Synthetic Retainer
Length - Inch:
2.323
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LWHT25C1BHS2
Description
LWHT25C1BHS2 SLIDE UNIT ; 70MM W X 95MM L X 29.5MM H
Part # LWHT25C1BHS2
BDI # 21438376
LWH25R180BHS2
Description
LWH25R180BHS2 SINGLE TRACK RAIL ; 25MM WIDTH RAIL 180MM LENGTH
Part # LWH25R180BHS2
BDI # 25081409
MXG25C1T1PS2
Description
MXG25C1T1PS2 LINEAR MOTION ROLLING GUIDE
Part # MXG25C1T1PS2
BDI # 23709881
Features
Series:
MX
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Light Preload
Overall Length - Inch:
4.449
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906