Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Length - Millimeter:
57.15
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length - Millimeter:
36
Other Features:
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch:
1.417
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SS6UTFB8
Description
SS6UTFB8 FLANGED TWIN PILLOW BLOCK BRG ; 0.5" BORE SUPER SMART
Part # SS6UTFB8
BDI # 854415
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
1.77
Housing Configuration:
End Mount Twin
Other Features:
20TPI | Length Thru Bore 1.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
44.96
SSEPBM25DD
Description
SSEPBM25DD PILLOW BLOCK BEARING ; 25MM BORE 4 BOLT ALUMINUM
Part # SSEPBM25DD
BDI # 854758
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
58
Nominal Bolt Center Across Shaft - Millimeter:
60
Other Features:
M10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Length - Millimeter:
30
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball