Page 1 of 71

Next

Compare
P26-8M-30-1108 HT250

COMPARE

P26-8M-30-1108 HT250

Description
P26-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112869

BDI # 255165

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
B511ACH53C

COMPARE

B511ACH53C

Description
B511ACH53C ; B5 AIR VALVE

PARKER

Part # B511ACH53C

BDI # 20083156

Features

Port Type: 1/4" NPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Flow Control | Solenoid
Actuation: Solenoid | Air Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1/2" NPT Conduit | 18" Leads
Overall Length - Inch: 5.78
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : In stock
Loading Price
QTY
L070 SPIDER SOX

COMPARE

L070 SPIDER SOX

Description
L070-SPIDER-SOX ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L070-SPIDER-SOX

BDI # 1403105

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 43.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
M170N6

COMPARE

M170N6

Description
M170N6 COUPLING INSERT ; 2.6" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M170N6

BDI # 600976

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.6
Outside Diameter - Millimeter: 66.04

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 340.7In-Lbs

Price Inventory : In stock
Loading Price
QTY
23A10L14

COMPARE

23A10L14

Description
23A10L14 TIGEAR-2 REDUCER ; NON-RETURNABLE

DODGE

Part # 23A10L14

BDI # 269615

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347131
Mounting Method: Direct Mounted
Overall Length - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY