Page 1 of 4

Next

Compare
A122026

COMPARE

A122026

Description
A122026 LINEAR BEARING ; 3/4IN BORE

THOMSON

Part # A122026

BDI # 853590

Features

Enclosure: None
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Length - Millimeter: 41.275

Other Features: Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 1.625
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
Loading Price
QTY
SSEM25WW

COMPARE

SSEM25WW

Description
SSEM25WW LINEAR BEARING ; 25MM BORE 40MM OD

THOMSON

Part # SSEM25WW

BDI # 1405741

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length - Millimeter: 58

Other Features: Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Length - Inch: 2.283
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : In stock
Loading Price
QTY
KTHK25-B-PP-AS

COMPARE

KTHK25-B-PP-AS

Description
KTHK25-B-PP-AS LINEAR BALL BEARING UNIT

INA

Part # KTHK25-B-PP-AS

BDI # 1175068

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 40
Nominal Bolt Center Across Shaft - Millimeter: 48
Other Features: Compact Duty | Tandem Housed | M8 Bolt | Greased | Each Sealed on One End | Length Thru Bore 40 MM on Both Side

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
S2000

COMPARE

S2000

Description
S2000 LINEAR BEARING SEAL ; 2" ID X 3.004" OD X 0.375" T

THOMSON

Part # S2000

BDI # 854829

Features

Size: 2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Spring Finger
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY
SUPER24OPN

COMPARE

SUPER24OPN

Description
SUPER-24-OPN LINEAR BEARING ; 1-1/2" BORE 2-3/8" OD

THOMSON

Part # SUPER24OPN

BDI # 15070297

Features

Enclosure: None
Profile: Open
Inch - Metric: Inch
Outside Diameter - Inch: 2.375
Length - Millimeter: 76.2

Other Features: Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Global Part Number GPN: 0
Length - Inch: 3
Self Aligning: Yes
Housing Material: Thermoplastic

Price Inventory : Available to order
Loading Price
QTY