LFKL32-SF
Description
LFKL32-SF LINEAR RAIL CARRIAGE ; NON-RETURNABLE 32MM HT X 86MM BD
Part # LFKL32-SF
BDI # 15001597
Features
Series:
LFKL
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Compact
Overall Length - Inch:
4.409
Rail Width - Millimeter:
24
Rail Width - Inch:
0.945
KH25-B
Description
KH25-B LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID X 35MM OD
Part # KH25-B
BDI # 19264932
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Size:
0.5 IN ID X 0.879 IN OD X 0.125 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball