PR750
Description
PR750 RETAINING RING ; INTERNAL 0.75" ID X 1.25" OD STEEL
Part # PR750
BDI # 854972
Features
Size:
0.75 IN ID X 1.25 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.08 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
Features
Series:
LFKL
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Compact
Overall Length - Inch:
4.409
Rail Width - Millimeter:
24
Rail Width - Inch:
0.945
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Length - Millimeter:
40
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
1.575
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
SUPER10
Description
SUPER10 SUPER LINEAR BALL BEARING ; 5/8" BORE 1-1/8" OD
Part # SUPER10
BDI # 854173
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SPB16
Description
SPB16 SUPER PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # SPB16
BDI # 854009
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable