Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Series:
NH
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Overall Length - Inch:
3.882
Rail Width - Millimeter:
26
Rail Width - Inch:
1.024
Product Name:
Carriage
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
LBBR 40
Description
LBBR 40 LINEAR BALL BEARING ; 40MM SHAFT DIA 52MM OD 60MM WD
Part # LBBR 40
BDI # 1239213
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
NAH45EM-K1P
Description
NAH45EM-K1P LINEAR GUIDE CARRIAGE ; BALL SLIDE
Part # NAH45EM-KP
BDI # 20216952