S1000
Description
S1000 LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T
Part # S1000
BDI # 854821
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
413H25A0
Description
413H25A0 BALL CAGE CARRIAGE ; 25MM HIGH PRECISION GR A STYLE
Part # 413H25A0
BDI # 857591
Features
Series:
400
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
High Precision Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Standard Style | Clearance Preload | With Ball Cage
Overall Length - Inch:
3.138
Rail Width - Millimeter:
23
Rail Width - Inch:
0.906