KH40-PP
Description
KH40-PP LINEAR BALL BEARING ; 40MM X 52MM X 60MM DBL
Part # KH40-PP
BDI # 1174807
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
60
Other Features:
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Length - Inch:
2.362
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KBZ20
Description
KBZ20 LINEAR BALL BEARING ; NON-RETURNABLE 31.75MMX50.8MMX66.675MM
Part # KBZ20
BDI # 1174552
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
KBZ20-PP
Description
KBZ20-PP LINEAR BALL BEARING ; NON-RETURNABLE 31.75MMX50.8MMX66.675MM
Part # KBZ20-PP
BDI # 1174555
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Plastic Cage | Optional Corrosion Resistant
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length - Millimeter:
70
Other Features:
High Accuracy Class | Carbon Steel Retainer
Length - Inch:
2.756
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball