Page 1 of 2

Next

Compare
50 MM RL

COMPARE

50 MM RL

Description
50 MM RL SHAFT ; 50MM DIA 60 CASE

THOMSON

Part # 50MM

BDI # 843336

Features

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 201.969
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
50 MM SS RL

COMPARE

50 MM SS RL

Description
50 MM SS RL SHAFT ; 50MM DIA 60 CASE

THOMSON

Part # 50MMSS

BDI # 843337

Features

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
W50-H6/1126

COMPARE

W50-H6/1126

Description
INA W50-H6/1126

INA

Part # W50-H6/1126

BDI # 15041558

Features

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Thread Size: None
Shaft Style: Plain
Tolerance Class: H6

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 44.331
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
W 50X520 MM

COMPARE

W 50X520 MM

Description
INA W 50X520 MM

INA

Part # W 50X520 MM

BDI # 1483836

Features

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Thread Size: None
Shaft Style: Plain
Tolerance Class: H6

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 20.472
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
LRCC 50

COMPARE

LRCC 50

Description
LRCC 50 LINEAR SUPPORT RAIL ; NON-RETURNABLE

EWELLIX

Part # LRCC 50

BDI # 1413634

Features

Shaft Diameter - Inch: 1.969
Shaft Diameter - Millimeter: 50
Base to Center of Shaft - Millimeter: 60
Inch - Metric: Metric
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 84
Other Features: Open Type
Shaft Length - Inch: 23.622
Rail Width - Inch: 3.307

Price Inventory : Available to order
Loading Price
QTY