AB.LFR50/8
Description
AB.LFR50/8 WIPER ; NON-RETURNABLE CAM FOLLOWER BEARING
Part # AB.LFR50/8
BDI # 1172319
Features
Size:
51 MM L X 31.6 MM W X 15 MM H
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Wiper
Product Type:
Cap
TWN16OPN
Description
TWN16OPN TWIN PILLOW BLOCK BEARING ; 1" BORE 4 BOLT ALUMINUM
Part # TWN16OPN
BDI # 854483
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.25 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable