Page 1 of 3

Next

Compare
SNS28-16S

COMPARE

SNS28-16S

Description
SNS28-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS28-16S

BDI # 966973

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
SNS26-16S

COMPARE

SNS26-16S

Description
SNS26-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNS26-16S

BDI # 966972

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
CNS26-16A

COMPARE

CNS26-16A

Description
CNS26-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS26-16A

BDI # 966837

Features

Thread Size: 1.625-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
CNS28-16A

COMPARE

CNS28-16A

Description
CNS28-16A CLAMP NUT ; 16TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS28-16A

BDI # 966838

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: 2024 Aluminum | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY
CNS28-16S

COMPARE

CNS28-16S

Description
CNS28-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

WHITTET-HIGGINS

Part # CNS28-16S

BDI # 966883

Features

Thread Size: 1.75-16
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Other Features: Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 16
Nominal Thickness - Inch: 0.625
Nominal Thickness - Millimeter: 15.875

Price Inventory : Available to order
Request A Price QTY