TLM-14

COMPARE

TLM-14

Description
TLM-14 TANGENTLOK LOCKNUT ; M70 X 2.0 THREAD 92.1MM OD 14.3MM THK

WHITTET-HIGGINS

Part # TLM-14

BDI # 966683

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.626
Outside Diameter - Millimeter: 92.1
Other Features: Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws

Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Request A Price QTY