Page 1 of 3

Next

Compare
TCN-00-F

COMPARE

TCN-00-F

Description
TCN-00-F BEARING LOCKNUT ; ONE-PIECE 00 AFBMA INDUSTRY STD STEEL

RULAND

Part # TCN-00-F

BDI # 801603

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Black Oxide Steel | One Piece Split | M3 X 8 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.344
Nominal Thickness - Millimeter: 8.738

Price Inventory : Available to order
Request A Price QTY
SNF07-20S

COMPARE

SNF07-20S

Description
SNF07-20S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF07-20S

BDI # 966954

Features

Thread Size: 0.437-20
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 20
Nominal Thickness - Inch: 0.344
Nominal Thickness - Millimeter: 8.738

Price Inventory : Available to order
Request A Price QTY
SNF07-20

COMPARE

SNF07-20

Description
SNF07-20 CLAMP NUT ; STEEL FULL SPLIT

WHITTET-HIGGINS

Part # SNF07-20

BDI # 966909

Features

Thread Size: 0.437-20
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Low Carbon Steel | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 20
Nominal Thickness - Inch: 0.344
Nominal Thickness - Millimeter: 8.738

Price Inventory : Available to order
Request A Price QTY
CNF07-20

COMPARE

CNF07-20

Description
CNF07-20 CLAMP NUT ; 20TPI SINGLE SPLIT

WHITTET-HIGGINS

Part # CNF07-20

BDI # 966774

Features

Thread Size: 0.437-20
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Low Carbon Steel | One Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw

Threads per Inch: 20
Nominal Thickness - Inch: 0.344
Nominal Thickness - Millimeter: 8.738

Price Inventory : Available to order
Request A Price QTY
CNC07-14A

COMPARE

CNC07-14A

Description
CNC07-14A CLAMP NUT ; 14TPI SINGLE SPLIT ALUMINUM

WHITTET-HIGGINS

Part # CNC07-14A

BDI # 966805

Features

Thread Size: 0.437-14
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Aluminum | One Piece Split | 6-32 Clamp Screw | Socket Head Cap Screw

Threads per Inch: 14
Nominal Thickness - Inch: 0.344
Nominal Thickness - Millimeter: 8.738

Price Inventory : Available to order
Request A Price QTY