Page 1 of 24

Next

Compare

COMPARE

D6-F-30-09-1

Description
D6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA D

MARTIN SPROCKET & GR

Part # D6-F-30-09-1

BDI # 21986068

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-30-09-1

Description
C5-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-30-09-1

BDI # 21985852

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

C5-F-36-09-4

Description
C5-F-36-09-4 STEEL FLAT CARRY ROLLER ; CEMA C

MARTIN SPROCKET & GR

Part # C5-F-36-09-4

BDI # 21985858

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D5-F-36-09-1

Description
D5-F-36-09-1 STEEL FLAT CARRY ROLLER ; CEMA D

MARTIN SPROCKET & GR

Part # D5-F-36-09-1

BDI # 21986008

Features

Roller Width - Inch: 39.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY

COMPARE

D5-FSA-30-09

Description
D5-FSA-30-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-FSA-30-09

BDI # 21977528

Features

Roller Width - Inch: 33.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY