Features
Roller Width - Inch:
51
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D6-FRD-54-4
Description
D6-FRD-54-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-54-4
BDI # 24657831
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-54-1
Description
D6-FRD-54-1 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-54-1
BDI # 24657830
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-48-4
Description
D6-FRD-48-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-48-4
BDI # 24657829
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
Features
Roller Width - Inch:
52
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount