D5-20UI-42
Description
D5-20UI-42 IMPACT IDLER ; 5" DIA ROLLER 20DEG 42" WIDE BELT CEMA D
Part # D5-20UI-42
BDI # 21980647
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D6-RSA4-30-09
Description
D6-RSA4-30-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-RSA4-30-09
BDI # 21978462
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
C6-RRD-30
Description
C6-RRD-30 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 30" WIDE BELT CEMA C
Part # C6-RRD-30
BDI # 21980172
Features
Roller Width - Inch:
33.13
Roller Width - Millimeter:
841.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
D6-R-30-09-1
Description
D6-R-30-09-1 STEEL RETURN ; 6" DIA ROLL 30"WIDE BELT CEMA D 1.5"DROP
Part # D6-R-30-09-1
BDI # 21979134
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
D6-20UI-42
Description
D6-20UI-42 IMPACT IDLER ; 6" DIA ROLL 20DEG 42" WIDE BELT CEMA D
Part # D6-20UI-42
BDI # 21979402
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount