Page 1 of 17

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
16CH2166

COMPARE

16CH2166

Description
16CH2166 BEARING HANGER ; 16" X 3" 216

MARTIN SPROCKET & GR

Part # 16CH2166

BDI # 615890

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 10.625
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 269.875

Series: 216
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 16 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
16CH606

COMPARE

16CH606

Description
16CH606 BEARING HANGER ; 16" X 3" 60

MARTIN SPROCKET & GR

Part # 16CH606

BDI # 615896

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 11.125
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 282.575

Series: 60
Inch - Metric: Inch
Length - Millimeter: 546.1
Other Features: 16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 21.5

Price Inventory : Available to order
Loading Price
QTY
12CH605

COMPARE

12CH605

Description
12CH605 BEARING HANGER ; 12"X 2-7/16"STY 60 BB

MARTIN SPROCKET & GR

Part # 12CH605

BDI # 614939

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 8.125
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 206.375

Series: 60
Inch - Metric: Inch
Length - Millimeter: 444.5
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 17.5

Price Inventory : Available to order
Loading Price
QTY
12CH706

COMPARE

12CH706

Description
12CH706 BEARING HANGER ; 12" X 3" 70

MARTIN SPROCKET & GR

Part # 12CH706

BDI # 614943

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 70
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY