Page 1 of 2

Next

Compare
CI1700-12T-1IN-KWSS-B 401-60318-3

COMPARE

CI1700-12T-1IN-KWSS-B 401-60318-3

Description
CI1700-12T-1IN-KWSS-B SPROCKET ; 401-60318-3 NON-SPLIT

REXNORD

Part # 10028771

BDI # 24115714

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI1700-10T-1IN-KWSS-B 401-60314-18

COMPARE

CI1700-10T-1IN-KWSS-B 401-60314-18

Description
CI1700-10T-1IN-KWSS-B SPROCKET ; 401-60314-18 NON-SPLIT

REXNORD

Part # 10028763

BDI # 24116891

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
1700-8T RB 3/4IN

COMPARE

1700-8T RB 3/4IN

Description
1700-8T RB 3/4 SPROCKET ; CI 114-143-2

REXNORD

Part # 9120022

BDI # 18138780

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-12T RB 3/4IN

COMPARE

1700-12T RB 3/4IN

Description
1700-12T RB 3/4" SPROCKET ; CI 401-60318-2

REXNORD

Part # 9167710

BDI # 18138777

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-10T RB 3/4IN

COMPARE

1700-10T RB 3/4IN

Description
1700-10T RB 3/4 SPROCKET ; CI N-GVD 401-60314-2

REXNORD

Part # 9167705

BDI # 18138776

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY