CI820-25T 1IN 1KW 1SS A
Description
820/815-25T 1" KW SS ARM SPROCKET ; CI GRVD 401-162-11
Part # 9167602
BDI # 21473862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
25.4
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
820
Number of Teeth:
25
Mounting Method:
Finished Bore
CI815-25T 1-1/4IN 1KW 1SS
Description
CI815-25T 1-1/4IN 1KW 1SS SPROCKET ; POR 401-162-24 NON-SPLIT NON RETURNABLE
Part # 10028786
BDI # 21473863
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Hub Type:
Not Available
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
31.75
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815
Number of Teeth:
25
Mounting Method:
Finished Bore