Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
821-25T RB 1IN ARM BODY
Description
821-25T RB 1" ARM BODY SPROCKET ; CI N-GRVD 401-309-2
Part # 9167715
BDI # 18141862
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
NS821-25T 1IN KWSS
Description
NS821-25T 1" KW SS SPROCKET ; 614-36-1 MOLDED SPLIT
Part # 9168230
BDI # 18146029
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
NS821-25T 1-1/4IN IDL
Description
NS821-25T SPKT 614-36-12 SPROCKET ; 614-36-12 MOLDED SPLIT
Part # 9168310
BDI # 18146031
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS821-25T 1-1/4IN KWSS
Description
NS821-25T 1-1/4 KW / SS SPROCKET ; 614-36-3 MOLDED SPLIT
Part # 9168235
BDI # 18146030
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore